- 4 1/2-7
- U4-U7 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 04032 |
| Fastener Type | Hook |
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Series | 4 1/2-7, U4-U7 |
| Weight | 4.1 LB |
| EAN or UPC | 697598040329 |

