- 30 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Fastener Series | 30 |
| Tool Type | Face Strip Manual Roller Lacer |
| Alternate Part No. or Item Code | 04066 |
| Fastener Type | Hook |
| Belt Width | 48 in |
| Weight | 3.6 LB |
| EAN or UPC | 697598040664 |

