- 30 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Series | 30 |
| Fastener Type | Hook |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 04065 |
| Weight | 2.9 LB |
| EAN or UPC | 697598040657 |

