- 30 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 24 in Belt Width
| Fastener Type | Hook |
| Tool Type | Face Strip Manual Roller Lacer |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 04064 |
| Fastener Series | 30 |
| Weight | 2.2 LB |
| EAN or UPC | 697598040640 |

