- 2-4
- U2SP-U3 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 72 in Belt Width
| Alternate Part No. or Item Code | 04086 |
| Belt Width | 72 in |
| Fastener Series | 2-4, U2SP-U3 |
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Type | Hook |
| Weight | 5.8 LB |
| EAN or UPC | 697598040862 |

