- 2-4
- U2SP-U3 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 60 in Belt Width
| Fastener Series | 2-4, U2SP-U3 |
| Tool Type | Face Strip Manual Roller Lacer |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 04028 |
| Fastener Type | Hook |
| Weight | 5.0 LB |
| EAN or UPC | 697598040282 |

