- 1
- UX-1 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 72 in Belt Width
| Fastener Type | Hook |
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Series | 1, UX-1 |
| Alternate Part No. or Item Code | 04085 |
| Belt Width | 72 in |
| Weight | 5.75 LB |
| EAN or UPC | 697598040855 |

