- 4 1/2-7
- U4-U7 Fastener Series
- Face Strip Roller Lacer Tool Type
- Hook Fastener Type
- 60 in Belt Width
| Fastener Series | 4 1/2-7, U4-U7 |
| Tool Type | Face Strip Roller Lacer |
| Fastener Type | Hook |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 04049 |
| Weight | 7.6 LB |
| EAN or UPC | 697598040497 |

