- 36
- UCM 36 Fastener Series
- Face Strip Roller Lacer Tool Type
- Hook Fastener Type
- 48 in Belt Width
| Fastener Type | Hook |
| Tool Type | Face Strip Roller Lacer |
| Fastener Series | 36, UCM 36 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 04040 |
| Weight | 6.4 LB |
| EAN or UPC | 697598040404 |

