- 2-4
- U2SP-U3 Fastener Series
- Face Strip Roller Lacer Tool Type
- Hook Fastener Type
- 24 in Belt Width
| Tool Type | Face Strip Roller Lacer |
| Belt Width | 24 in |
| Fastener Series | 2-4, U2SP-U3 |
| Alternate Part No. or Item Code | 04042 |
| Fastener Type | Hook |
| Weight | 4.3 LB |
| EAN or UPC | 697598040428 |

