- 1
- UX-1 Fastener Series
- Face Strip Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Tool Type | Face Strip Roller Lacer |
| Fastener Series | 1, UX-1 |
| Alternate Part No. or Item Code | 04035 |
| Belt Width | 36 in |
| Fastener Type | Hook |
| Weight | 5.4 LB |
| EAN or UPC | 697598040350 |

