Skip to content Skip to navigation menu
Flex-Lok™ Skirt Clamp

FLSC-ISS

Flex-Lok™ Skirt Clamp
Item #104306439
  • Skirt Clamp Accessory
  • Stainless Steel Material
Flex-Lok™ Skirt Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Skirt Clamp Accessory
  • Stainless Steel Material
Alternate Part No. or Item Code 75778
Accessory Type Skirt Clamp
Skirt Rubber Thickness Range 5/16 in to 1 in
Material Stainless Steel
Weight 23.7 LB
EAN or UPC 697598757784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison