- Belt Cleat Fastener Type
| Base Width | 3/4 in |
| Hardware Type | Flange |
| Minimum Pulley Diameter | 6 in |
| Color | Black |
| Height | 1 in |
| Length | 50 ft |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99860 |
| Weight | 0.014 LB |
| EAN or UPC | 697598998606 |
| Base Width | 3/4 in |
| Hardware Type | Flange |
| Minimum Pulley Diameter | 6 in |
| Color | Black |
| Height | 1 in |
| Length | 50 ft |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99860 |
| Weight | 0.014 LB |
| EAN or UPC | 697598998606 |