- Belt Cleat Fastener Type
| Color | Black |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 8 in |
| Alternate Part No. or Item Code | 99861 |
| Base Width | 3/4 in |
| Hardware Type | Flange |
| Fastener Type | Belt Cleat |
| Length | 50 ft |
| Weight | 0.34 LB |
| EAN or UPC | 697598998613 |
| Color | Black |
| Height | 1 1/2 in |
| Minimum Pulley Diameter | 8 in |
| Alternate Part No. or Item Code | 99861 |
| Base Width | 3/4 in |
| Hardware Type | Flange |
| Fastener Type | Belt Cleat |
| Length | 50 ft |
| Weight | 0.34 LB |
| EAN or UPC | 697598998613 |