- 60 in Belt Width
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Belt Width | 60 in |
| Hardware Type | Gauge Pin |
| Alternate Part No. or Item Code | 39629 |
| Weight | 9.124 LB |
| EAN or UPC | 697598396297 |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Belt Width | 60 in |
| Hardware Type | Gauge Pin |
| Alternate Part No. or Item Code | 39629 |
| Weight | 9.124 LB |
| EAN or UPC | 697598396297 |