- 48 in Belt Width
| Alternate Part No. or Item Code | 39615 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Belt Width | 48 in |
| Hardware Type | Gauge Pin |
| Weight | 4.32 LB |
| EAN or UPC | 697598396150 |
| Alternate Part No. or Item Code | 39615 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Belt Width | 48 in |
| Hardware Type | Gauge Pin |
| Weight | 4.32 LB |
| EAN or UPC | 697598396150 |