- 48 in Belt Width
| Hardware Type | Gauge Pin |
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 39628 |
| Weight | 7.981 LB |
| EAN or UPC | 697598396280 |
| Hardware Type | Gauge Pin |
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 39628 |
| Weight | 7.981 LB |
| EAN or UPC | 697598396280 |