- 42 in Belt Width
| Fastener Series | 375X |
| Hardware Type | Gauge Pin |
| Belt Width | 42 in |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39613 |
| Weight | 3.9 LB |
| EAN or UPC | 697598396136 |
| Fastener Series | 375X |
| Hardware Type | Gauge Pin |
| Belt Width | 42 in |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39613 |
| Weight | 3.9 LB |
| EAN or UPC | 697598396136 |