- 36 in Belt Width
| Fastener Series | 375X |
| Belt Width | 36 in |
| Hardware Type | Gauge Pin |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39610 |
| Weight | 3.48 LB |
| EAN or UPC | 697598396105 |
| Fastener Series | 375X |
| Belt Width | 36 in |
| Hardware Type | Gauge Pin |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39610 |
| Weight | 3.48 LB |
| EAN or UPC | 697598396105 |