- 36 in Belt Width
| Fastener Type | Bolt Hinged |
| Hardware Type | Gauge Pin |
| Alternate Part No. or Item Code | 39625 |
| Fastener Series | 375X |
| Belt Width | 36 in |
| Weight | 4.56 LB |
| EAN or UPC | 697598396259 |
| Fastener Type | Bolt Hinged |
| Hardware Type | Gauge Pin |
| Alternate Part No. or Item Code | 39625 |
| Fastener Series | 375X |
| Belt Width | 36 in |
| Weight | 4.56 LB |
| EAN or UPC | 697598396259 |