- 30 in Belt Width
| Hardware Type | Gauge Pin |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39607 |
| Belt Width | 30 in |
| Weight | 2.4 LB |
| EAN or UPC | 697598396075 |
| Hardware Type | Gauge Pin |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39607 |
| Belt Width | 30 in |
| Weight | 2.4 LB |
| EAN or UPC | 697598396075 |