- 18 in Belt Width
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39603 |
| Belt Width | 18 in |
| Hardware Type | Gauge Pin |
| Weight | 1.82 LB |
| EAN or UPC | 697598396037 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39603 |
| Belt Width | 18 in |
| Hardware Type | Gauge Pin |
| Weight | 1.82 LB |
| EAN or UPC | 697598396037 |