- Torsion Spring
- 49 in to 60 in Belt Thickness Range
- UHMW Blade Material
| Belt Thickness Range | 49 in to 60 in |
| Alternate Part No. or Item Code | 56577 |
| Type | Torsion Spring |
| Blade Material | UHMW |
| Weight | 0.2 LB |
| EAN or UPC | 697598565778 |
| Belt Thickness Range | 49 in to 60 in |
| Alternate Part No. or Item Code | 56577 |
| Type | Torsion Spring |
| Blade Material | UHMW |
| Weight | 0.2 LB |
| EAN or UPC | 697598565778 |