- Torsion Spring
- 25 in to 48 in Belt Thickness Range
- UHMW Blade Material
| Type | Torsion Spring |
| Alternate Part No. or Item Code | 56502 |
| Blade Material | UHMW |
| Belt Thickness Range | 25 in to 48 in |
| Weight | 0.062 LB |
| EAN or UPC | 697598565020 |
| Type | Torsion Spring |
| Alternate Part No. or Item Code | 56502 |
| Blade Material | UHMW |
| Belt Thickness Range | 25 in to 48 in |
| Weight | 0.062 LB |
| EAN or UPC | 697598565020 |