- Torsion Spring
- 6 in to 12 in Belt Thickness Range
- UHMW Blade Material
| Alternate Part No. or Item Code | 56500 |
| Belt Thickness Range | 6 in to 12 in |
| Type | Torsion Spring |
| Blade Material | UHMW |
| Weight | 0.062 LB |
| EAN or UPC | 697598565006 |
| Alternate Part No. or Item Code | 56500 |
| Belt Thickness Range | 6 in to 12 in |
| Type | Torsion Spring |
| Blade Material | UHMW |
| Weight | 0.062 LB |
| EAN or UPC | 697598565006 |