- 85A Blade Durometer
- 3 in Blade Height
- 54 in Blade Width
| Blade Height | 3 in |
| Blade Durometer | 85A |
| Pulley Dia. Range [Max] | 10 in |
| Temperature Range [Min] | 32 °F |
| Conveyor Span [Max] | 64 in |
| Blade Color | Blue |
| Pole/Mounting Material | 304 Stainless Steel |
| Temperature Range [Max] | 140 °F |
| Impact Resistant | No |
| Blade Material | Metal Detectable Urethane Tip w/ PVC Base |
| Pulley Dia. Range [Min] | 2 in |
| Cleaner Type | Precleaner |
| Alternate Part No. or Item Code | 56025 |
| Pole Length | 66 |
| Resistance (Chemical) | No |
| Blade Width | 54 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598560254 |

