
- 85A Blade Durometer
- 3 in Blade Height
- 48 in Blade Width
Blade Height | 3 in |
Blade Durometer | 85A |
Cleaner Type | Precleaner |
Blade Width | 48 in |
Pole Length | 60 |
Conveyor Span [Max] | 58 in |
Blade Material | Metal Detectable Urethane Tip w/ PVC Base |
Pulley Dia. Range [Min] | 2 in |
Pole/Mounting Material | 304 Stainless Steel |
Blade Color | Blue |
Temperature Range [Min] | 32 °F |
Temperature Range [Max] | 140 °F |
Impact Resistant | No |
Resistance (Chemical) | No |
Pulley Dia. Range [Max] | 10 in |
Alternate Part No. or Item Code | 56024 |
Weight | 16.63 LB |
EAN or UPC | 697598560247 |
