- 63D Blade Durometer
- 3 in Blade Height
- 42 in Blade Width
| Pole/Mounting Material | 304 Stainless Steel |
| Resistance (Chemical) | No |
| Pulley Dia. Range [Max] | 10 in |
| Temperature Range [Max] | 140 °F |
| Blade Material | UHMW |
| Temperature Range [Min] | -20 °F |
| Blade Color | Blue |
| Pole Length | 54 |
| Pulley Dia. Range [Min] | 2 in |
| Alternate Part No. or Item Code | 56005 |
| Blade Width | 42 in |
| Conveyor Span [Max] | 52 in |
| Impact Resistant | No |
| Blade Durometer | 63D |
| Blade Height | 3 in |
| Cleaner Type | Precleaner |
| Weight | 14.92 LB |
| EAN or UPC | 697598560056 |

