- Torsion Bar Tensioner
- Heavy-Duty
- 54 in to 72 in Belt Thickness Range
| Belt Thickness Range | 54 in to 72 in |
| Alternate Part No. or Item Code | 77385 |
| Type | Torsion Bar Tensioner |
| Duty | Heavy-Duty |
| Weight | 22.0 LB |
| EAN or UPC | 697598773852 |
| Belt Thickness Range | 54 in to 72 in |
| Alternate Part No. or Item Code | 77385 |
| Type | Torsion Bar Tensioner |
| Duty | Heavy-Duty |
| Weight | 22.0 LB |
| EAN or UPC | 697598773852 |