- Pole
- 72 in Belt Width
| Alternate Part No. or Item Code | 75772 |
| Belt Width | 72 in |
| Type | Pole |
| Weight | 50.0 LB |
| EAN or UPC | 697598757722 |
| Alternate Part No. or Item Code | 75772 |
| Belt Width | 72 in |
| Type | Pole |
| Weight | 50.0 LB |
| EAN or UPC | 697598757722 |