- Conveyor Impact Bed
- 48 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Type | Slider/Impact |
| Alternate Part No. or Item Code | 78899 |
| Tonnage Rating | 5800 Ton/hr |
| Belt Width | 48 in |
| Impact Rating [Max] | 200 lb ft |
| Bed Length | 5 ft |
| Weight | 0.0 LB |
| EAN or UPC | 697598788993 |

