- Tensioner
- 34 in to 52 in Belt Thickness Range
| Material | Stainless Steel |
| Color | White |
| Belt Thickness Range | 34 in to 52 in |
| Type | Tensioner |
| Alternate Part No. or Item Code | 78809 |
| Weight | 17.1 LB |
| EAN or UPC | 697598788092 |
| Material | Stainless Steel |
| Color | White |
| Belt Thickness Range | 34 in to 52 in |
| Type | Tensioner |
| Alternate Part No. or Item Code | 78809 |
| Weight | 17.1 LB |
| EAN or UPC | 697598788092 |