- Tensioner
- 58 in to 70 in Belt Thickness Range
| Alternate Part No. or Item Code | 78810 |
| Type | Tensioner |
| Color | Gold |
| Material | Stainless Steel |
| Belt Thickness Range | 58 in to 70 in |
| Weight | 17.6 LB |
| EAN or UPC | 697598788108 |
| Alternate Part No. or Item Code | 78810 |
| Type | Tensioner |
| Color | Gold |
| Material | Stainless Steel |
| Belt Thickness Range | 58 in to 70 in |
| Weight | 17.6 LB |
| EAN or UPC | 697598788108 |