- Tensioner
- 58 in to 70 in Belt Thickness Range
| Type | Tensioner |
| Alternate Part No. or Item Code | 76405 |
| Belt Thickness Range | 58 in to 70 in |
| Color | Black |
| Weight | 8.45 LB |
| EAN or UPC | 697598764058 |
| Type | Tensioner |
| Alternate Part No. or Item Code | 76405 |
| Belt Thickness Range | 58 in to 70 in |
| Color | Black |
| Weight | 8.45 LB |
| EAN or UPC | 697598764058 |