- Electric Hydraulic Power Lacer Tool Type
- Hook Fastener Type
- 38 in Belt Width
| Tool Type | Electric Hydraulic Power Lacer |
| Fastener Type | Hook |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Alternate Part No. or Item Code | 04260 |
| Voltage | 230 V |
| Belt Width | 38 in |
| Weight | 656.0 LB |
| EAN or UPC | 697598042606 |

