- Electric Hydraulic Power Lacer Tool Type
- Hook Fastener Type
- 25 in Belt Width
| Hz | 50 Hz |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 04244 |
| Belt Width | 25 in |
| Tool Type | Electric Hydraulic Power Lacer |
| Voltage | 100 V |
| Weight | 0.0 LB |
| EAN or UPC | 697598042446 |

