- Belt Cleat Fastener Type
| Height | 6 in |
| Fastener Type | Belt Cleat |
| Length | 48 in |
| Minimum Pulley Diameter | 6 in |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Alternate Part No. or Item Code | 99586 |
| Weight | 28.329 LB |
| EAN or UPC | 697598995865 |
| Height | 6 in |
| Fastener Type | Belt Cleat |
| Length | 48 in |
| Minimum Pulley Diameter | 6 in |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Alternate Part No. or Item Code | 99586 |
| Weight | 28.329 LB |
| EAN or UPC | 697598995865 |