- Belt Cleat Fastener Type
| Alternate Part No. or Item Code | 99600 |
| Hardware Type | Mechanical Cleat |
| Height | 6 in |
| Fastener Type | Belt Cleat |
| Length | 36 ft |
| Minimum Pulley Diameter | 6 in |
| Weight | 131.579 LB |
| EAN or UPC | 697598996008 |
| Alternate Part No. or Item Code | 99600 |
| Hardware Type | Mechanical Cleat |
| Height | 6 in |
| Fastener Type | Belt Cleat |
| Length | 36 ft |
| Minimum Pulley Diameter | 6 in |
| Weight | 131.579 LB |
| EAN or UPC | 697598996008 |