- Belt Cleat Fastener Type
| Alternate Part No. or Item Code | 99582 |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 4 in |
| Height | 4 in |
| Length | 48 in |
| Weight | 34.014 LB |
| EAN or UPC | 697598995827 |
| Alternate Part No. or Item Code | 99582 |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 4 in |
| Height | 4 in |
| Length | 48 in |
| Weight | 34.014 LB |
| EAN or UPC | 697598995827 |