- Belt Cleat Fastener Type
| Hardware Type | Mechanical Cleat |
| Height | 4 in |
| Fastener Type | Belt Cleat |
| Length | 72 ft |
| Alternate Part No. or Item Code | 99601 |
| Minimum Pulley Diameter | 4 in |
| Weight | 120.482 LB |
| EAN or UPC | 697598996015 |
| Hardware Type | Mechanical Cleat |
| Height | 4 in |
| Fastener Type | Belt Cleat |
| Length | 72 ft |
| Alternate Part No. or Item Code | 99601 |
| Minimum Pulley Diameter | 4 in |
| Weight | 120.482 LB |
| EAN or UPC | 697598996015 |