- Belt Cleat Fastener Type
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99581 |
| Length | 48 in |
| Height | 3 in |
| Minimum Pulley Diameter | 3 in |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Weight | 21.978 LB |
| EAN or UPC | 697598995810 |
| Fastener Type | Belt Cleat |
| Alternate Part No. or Item Code | 99581 |
| Length | 48 in |
| Height | 3 in |
| Minimum Pulley Diameter | 3 in |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Weight | 21.978 LB |
| EAN or UPC | 697598995810 |