- Belt Cleat Fastener Type
| Length | 120 ft |
| Minimum Pulley Diameter | 3 in |
| Height | 3 in |
| Alternate Part No. or Item Code | 99599 |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Weight | 123.457 LB |
| EAN or UPC | 697598995995 |
| Length | 120 ft |
| Minimum Pulley Diameter | 3 in |
| Height | 3 in |
| Alternate Part No. or Item Code | 99599 |
| Hardware Type | Mechanical Cleat |
| Fastener Type | Belt Cleat |
| Weight | 123.457 LB |
| EAN or UPC | 697598995995 |