
- Belt Cleat Fastener Type
Alternate Part No. or Item Code | 99598 |
Minimum Pulley Diameter | 3 in |
Height | 2 in |
Fastener Type | Belt Cleat |
Hardware Type | Mechanical Cleat |
Length | 180 ft |
Weight | 125.0 LB |
EAN or UPC | 697598995988 |

Alternate Part No. or Item Code | 99598 |
Minimum Pulley Diameter | 3 in |
Height | 2 in |
Fastener Type | Belt Cleat |
Hardware Type | Mechanical Cleat |
Length | 180 ft |
Weight | 125.0 LB |
EAN or UPC | 697598995988 |