- Belt Cleat Fastener Type
| Fastener Type | Belt Cleat |
| Length | 240 ft |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 99597 |
| Height | 1 1/4 in |
| Hardware Type | Mechanical Cleat |
| Weight | 119.048 LB |
| EAN or UPC | 697598995971 |
| Fastener Type | Belt Cleat |
| Length | 240 ft |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 99597 |
| Height | 1 1/4 in |
| Hardware Type | Mechanical Cleat |
| Weight | 119.048 LB |
| EAN or UPC | 697598995971 |