- Hook Fastener Type
- Dura Stainless Steel Hinge Pin Material
- 100 ft Length
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Alternate Part No. or Item Code | 02834 |
| Hinge Pin Material | Dura Stainless Steel |
| Fastener Series | U2-U7 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.109 |
| Fastener Type | Hook |
| Length | 100 ft |
| Weight | 4.501 LB |
| EAN or UPC | 697598028341 |

