- Hook Fastener Type
- Dura Stainless Steel Hinge Pin Material
| Alternate Part No. or Item Code | 02727 |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Hinge Pin Diameter | 0.065 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Dura Stainless Steel |
| Weight | 0.004 LB |
| EAN or UPC | 697598027276 |

