- Conveyor Impact Bed
- 72 in Belt Width
- 4 ft Bed Length
- 35 degrees Trough Angle
| Belt Width | 72 in |
| Tonnage Rating | 8100 Ton/hr |
| Trough Angle [Nom] | 35 ° |
| Bed Length | 4 ft |
| Belt Speed | 1000 ft/min |
| Bed Type | Dual Relief Xtra™ |
| Alternate Part No. or Item Code | 76839 |
| Impact Rating [Max] | 200 lb ft |
| Weight | 615.0 LB |
| EAN or UPC | 697598768391 |

