- Conveyor Impact Bed
- 48 in Belt Width
- 4 ft Bed Length
- 20 degrees Trough Angle
| Alternate Part No. or Item Code | 76820 |
| Belt Width | 48 in |
| Tonnage Rating | 5800 Ton/hr |
| Bed Type | Dual Relief Xtra™ |
| Impact Rating [Max] | 200 lb ft |
| Belt Speed | 1000 ft/min |
| Bed Length | 4 ft |
| Trough Angle [Nom] | 20 ° |
| Weight | 433.0 LB |
| EAN or UPC | 697598768209 |

