- Conveyor Impact Bed
- 30 in Belt Width
- 5 ft Bed Length
- 35 degrees Trough Angle
| Impact Rating [Max] | 1500 lb ft |
| Impact Rating [Min] | 750 lb ft |
| Belt Width | 30 in |
| Tonnage Rating | 12800 Ton/hr |
| Trough Angle [Nom] | 35 ° |
| Alternate Part No. or Item Code | 76905 |
| Bed Type | Dual Relief Xtra™ |
| Belt Speed | 1000 ft/min |
| Bed Length | 5 ft |
| Weight | 601.0 LB |
| EAN or UPC | 697598769053 |

