- Conveyor Impact Bed
- 30 in Belt Width
- 4 ft Bed Length
- 20 degrees Trough Angle
| Belt Speed | 1000 ft/min |
| Impact Rating [Max] | 1500 lb ft |
| Tonnage Rating | 12800 Ton/hr |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 30 in |
| Bed Length | 4 ft |
| Bed Type | Dual Relief Xtra™ |
| Alternate Part No. or Item Code | 76881 |
| Impact Rating [Min] | 750 lb ft |
| Weight | 545.0 LB |
| EAN or UPC | 697598768810 |

